Flat washer without chamfer
ISO 7089 stainless steel, A4, 200 HV, bare
WSH-ISO7089-A4-200HV-24
Art.-no.
4644826024
EAN 4056807085937
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7089 A4 stainless steel, 200 HV, plain
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 4 mm |
Standards | ISO 7089 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |