Welcome to Würth Slowakia For trade customers only

Flat washers ISO 7092 steel 200 HV plain

ISO 7092 plain steel, 200 HV
WSH-ISO7092-200HV-12

Art.-no. 5150050012

EAN 4057708043378

Price for selected packaging unit
Flat washers ISO 7092 steel 200 HV plain

Art.-no. 5150050012

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13.00 mm

Outer diameter (d2)

20.00 mm

Thickness (h1)

2.0 mm

Standards

ISO 7092

Material

Steel

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Locking function

Embedding locking device

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information