Flat washers ISO 7092 steel 200 HV plain
ISO 7092 plain steel, 200 HV
WSH-ISO7092-200HV-3
Art.-no.
515005003
EAN 4046777293302
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.20 mm |
Outer diameter (d2) | 6.0 mm |
Thickness (h1) | 0.5 mm |
Standards | ISO 7092 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
Locking function | Embedding locking device |
Suitable for | Preferable for cylinder screws |