Flat washers Standard range ISO 7089 polyamide 6.6 natural
ISO 7089 polyamide 6.6 natural
WSH-ISO7089-PA6.6-NATURE-14
Art.-no. 5150022014
EAN 4063275626777
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 125
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7089 |
Material | PA 6.6 - Polyamide |
Surface | Natural |
RoHS-compliant | Yes |
