Flat washers Standard range ISO 7089 polyamide 6.6 natural
ISO 7089 polyamide 6.6 natural
WSH-ISO7089-PA6.6-NATURE-3
Art.-no. 515002203
EAN 4061338359037
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 125
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 7 mm |
Thickness (h1) | 0.5 mm |
Standards | ISO 7089 |
Material | PA 6.6 - Polyamide |
Surface | Natural |
RoHS-compliant | Yes |
