Flat washers with large external diameter
ISO 7093-1 steel 200 HV hot dip galvanized
WSH-ISO7093/1-200HV-(HDG)-10
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7093-1 steel hot-dip galvanised 200 HV
- Product grade A
- Hardness class 200 HV
- Replaces DIN 9021
NoticeDIN 9021 has been replaced by international standard DIN EN ISO 7093-1. Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021. The wrench sizes of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931. Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7093-1 |
Material | Steel |
Surface | Hot dip galvanized |
Vickers hardness, HV | 200 HV |
RoHS-compliant | Yes |