Welcome to Würth Slowakia For trade customers only

Flushing kit for COOLIUS series air conditioning service units

FLUSH-SET-COMPLETE-W.ADAPTERS

Art.-no. W067930010

EAN 4065233115064

Price for selected packaging unit
Flushing kit for COOLIUS series air conditioning service units

Art.-no. W067930010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For flushing the refrigerant circuit on vehicle air conditioning systems with refrigerants R1234yf and R134a

Easy to use - quick application


  • Fully automatic flushing in the circuit with liquid refrigerant in the opposite flow direction of the A/C system in the commercial vehicle

  • Very high flow rate during flushing and therefore outstanding cleaning results in the A/C system

  • One filter which can be easily replaced after five cycles


Flexible for a wide range of requirements


  • Can be used for refrigerant R134a and new refrigerant R1234yf

  • Can also be used with air conditioning service units with different threaded connections


Scope of delivery


  • Flushing kit

  • Adapter for various refrigerants

  • Adapter for various threaded connections

  • Micro filter
Notice

The air conditioning compressors cannot be flushed and must be removed!



To flush the entire vehicle air conditioning circuit, the high- and low-pressure connections of the compressor must be bridged by means of adapters.



Required accessories: Flush kit adapter sets for the respective compressor types



After the air conditioning unit has been flushed, the filter dryer and expansion valve must always be replaced.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning the air conditioning circuit


  • Replacing the compressor requires the entire vehicle air conditioning system to be flushed and the oil to be replaced

  • Flushing the air conditioning unit with refrigerants is necessary to remove oil and contaminants from the air conditioning system

Width

300 mm

Height

180 mm

Length

500 mm

Product weight (per item)

13.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information