Foam insert for empty compartment size 5
Empty compartment f. workshop trolley W+WE series
INRT-EMPTY-SZ5-CARBON-185X80X38MM
Art.-no. 0955905951
EAN 4061975640680
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For custom equipping of free space in the WE series and Robust series workshop trolleys.
Product information
Datasheets(X)
Length | 185 mm |
Width | 80 mm |
Height | 38 mm |
Decor | Carbon appearance |
Size foam section | 5 |