Welcome to Würth Slowakia For trade customers only

Foam roller WB For water-based paints

ZEBRA foam roller WB
FMROLL-MICROVOC-UNC-BOTSIDSR-W54MM

Art.-no. 0693011403

EAN 4050642694927

Price for selected packaging unit
Foam roller WB For water-based paints

Art.-no. 0693011403

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Maximum quality foam roller with durable foam for a long service life

First-class painting results


  • Innovative surface texture for high-quality top coats


Uniform application of paint and excellent finishing


  • The foam has good paint absorption and application properties


Streak-free painting right into corners


  • The rounded ends of the roller facilitate a streak-free application
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for applying and smoothing out water-based paints over flat surfaces

Width

50 mm

Outer diameter

35 mm

Curve

Straight on both sides

Suitable for painting agent

Water-based lacquer

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Slip-in bracket

SLPINBRKT-ROLL-D6MM-W(100-150MM)-L270MM

High-quality slip-in bracket made of zinc-plated steel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information