Folding knife RESCUE special edition
Pocket knife RESCUE with plastic handle
POKTKNFE-RESCUE-NYLONPOCKET-L120
Art.-no.
071566 558
EAN 4062856000586
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
G10 folding knife with individually milled grip recesses and a blade with a hardness of 59 HRC
- Premium special edition with handles milled individually from solid piece for optimum grip
- Belt cutter and glass breaker integrated into the housing
- Robust and continually sharp stainless steel blade made of high-quality AUS-8 steel
- Extreme hardness of 59 HRC due to a special hardening process
- Serrated blade area for cutting belts and ropes
- Always at hand due to a practical nylon belt pouch or belt clip
- This knife is also an ideal gift and is delivered in an elegant gift box
Product information
Datasheets(X)
Length | 120 mm |
Blade length | 85 mm |
Material of handle | Plastic glass fibre reinforced |
Material | Stainless steel |