Welcome to Würth Slowakia For trade customers only

Fork extractor for piezoelectric injectors Mercedes With M18 connecting thread

Fork extractor for removing of Delphi injectors
FORK EXTRACTOR PIEZOELECTRIC-INJECTORS

Art.-no. 1952003971
EAN 4046777595215

Price for selected packaging unit
Fork extractor for piezoelectric injectors Mercedes With M18 connecting thread

Art.-no. 1952003971

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • M18x1.5 - M12 for removing piezoelectric, DELPHI PIEZO and DELPHI DFI 1.5 injectors

  • For removing piezoelectric injectors in Mercedes Benz OM651 engines
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Applications


  • Models: Mercedes Benz

  • Engine: 200 CDI, 220 CDI, 250 CDI

  • Engine code: OM 651


Use in Delphi Piezo and Delphi DFI 1.5 (EURO 5)


  • Models: EMBR, EJBR (cars), EJDR

  • Engine: Mercedes Benz, Hyundai, Kia

Length

1500 mm

Width

450 mm

Height

450 mm

Product weight (per item)

350.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information