Fork head DIN 71752, without clevis pin, yellow zinc plated steel
CLEVIS-DIN71752-(A3C)-12X48
Art.-no. 440312 48
EAN 4052712203282
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Diameter of hole (d1) | 12 mm |
Connection thread (d2) | M12 |
Length (l1) | 86 mm |
Slot length (l2) | 48 mm |
Width (a1) | 24 mm |
Internal width (b1) | 12 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | Without bolt |
Form | G |
