Fork head without split pin DIN 71752, without clevis pin, plain steel
DIN 71752 plain steel
CLEVIS-DIN71752-10X20
Art.-no. 440110 20
EAN 4049557634418
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Diameter of hole (d1) | 10 mm |
Connection thread (d2) | M10 |
Length (l1) | 52 mm |
Slot length (l2) | 20 mm |
Width (a1) | 20 mm |
Internal width (b1) | 10 mm |
Material | Steel |
Surface | Plain |
Design | Without bolt |
Form | G |
