Frame Nova Pro Scala H122 for H122 drawers
Frame Nova Pro Scala H122
FRMSYS-NP-SCALA-SILVER-H122-NL550
Art.-no. F100103288
EAN 9003012715741
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Elegant intermediate height for special applications
- Design bars for customisation
- Integrated height, side and inclination adjustment
- Optimal space usage thanks to straight internal sides and low installation width
- Robust construction and high stability
- Tool-free assembly and disassembly of front
- Base and rear wall have the same width
- No floor work needed
Application area
Product information
Datasheets(X)
CAD data (available after login)
Application area
Kitchen/bathroom/living room furniture
![]() | |
Nominal length | 550 mm |
Material | Steel |
Colour | Silver |
Surface | Epoxy coating |
Height | 122 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |
Tilt adjustment | Integrated |
| Legend | |||||
| B | Base | FST | Front overlay | NL | Nominal length |
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
| EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
| FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
