Frame Nova Pro Scala H186 for H186 drawers
Frame Nova Pro Scala H186
FRMSYS-NP-SCALA-ICE-H186-NL450
Art.-no. F100103339
EAN 9003012712252
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Slender, enclosed frame
 - High stability up to 780 mm front height
 - Design bars for customisation
 - Integrated height, side and inclination adjustment
 - Optimal space usage thanks to straight internal sides and low installation width
 - Robust construction and high stability
 - Tool-free assembly and disassembly of front
 - Base and rear wall have the same width
 - No floor work needed
 
Notice
Sustainable packaging with packing unit PU 20. One box of 20 left frames and one box of 20 right frames are supplied as a set.
Application area
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
Application area
Kitchen/bathroom/living room furniture
![]()  | |
Nominal length  | 450 mm  | 
Material  | Steel  | 
Colour  | Ice  | 
Surface  | Epoxy coating  | 
Height  | 186 mm  | 
Height adjustment  | +/- 2 mm  | 
Side adjustment  | +/- 1.5 mm  | 
Tilt adjustment  | Integrated  | 
| Legend | |||||
| B | Floor | FST | Front overhang | NL | Nominal length | 
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel | 
| EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width | 
| FAS | Front support at side | MET | Minimum installation depth | RWH | Back panel height | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
