Fully threaded hexagonal bolt and fine thread DIN 961, blue passivated zinc plated 10.9 steel (A2K)
DIN 961 steel 10.9 zinc plated fine thread
SCR-DIN961-10.9-WS13-(A2K)-M8X1X25
Art.-no. 006740825
EAN 4050642769526
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The fine thread means
- Lower rise for increased self-locking power compared to a bolt with a standard thread
- Higher torque
- Larger bolt diameter for increased reliability
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Length (l1) | 25 mm |
Head height (k1) | 5.3 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
Corrosion protection period | 48 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
