Fully threaded hexagonal bolt and fine thread DIN 961, blue passivated zinc plated 10.9 steel (A2K)
DIN 961 steel 10.9 zinc plated fine thread
SCR-DIN961-10.9-WS24-(A2K)-M16X1,5X80
Art.-no. 006741680
EAN 4046778597270
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The fine thread means
- Lower rise for increased self-locking power compared to a bolt with a standard thread
- Higher torque
- Larger bolt diameter for increased reliability
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter x pitch (d1) | M16 x 1.5 | 
| Length (l1) | 80 mm | 
| Head height (k1) | 10 mm | 
| Standards | DIN 961 | 
| Material | Steel | 
| Property class | 10.9 | 
| Surface | Zinc plated | 
| Head type | Hexagon head | 
| Drive type | Outer hexagon | 
| External drive (s1) | WS24 | 
| Thread type | Metric thread | 
| Pitch | 1.5 mm | 
| Thread form | Fine pitch thread | 
| Thread design | Full thread | 
| Product class | A | 
| RoHS-compliant | Yes | 
 
 
 
 
