Fully threaded hexagonal bolt and fine thread ISO 8676, 8.8 steel with silver zinc-flake coating (ZFSHL)
ISO 8676 steel 8.8 zinc flake silver fine thread
SCR-HEX-ISO8676-8.8-(ZFSHL)-M10X1X90
Art.-no. 415841090
EAN 4046777566192
Register now and access more than 125,000 products
Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.
The corrosion resistance of ZFHSL is as follows:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
The designation ZFSHL refers to the following corrosion coating:
- Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles
ISO 8676 replaces DIN 961 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Datasheets(X)
|  | |
| Thread type x nominal diameter x pitch (d1) | M10 x 1 | 
| Length (l1) | 90 mm | 
| Head height (k1) | 6.4 mm | 
| Standards | ISO 8676 | 
| Material | Steel | 
| Property class | 8.8 | 
| Surface | Flake zinc silver | 
| Corrosion protection period | 600 h | 
| Head type | Hexagon head | 
| Drive type | Outer hexagon | 
| External drive (s1) | WS16 | 
| Thread type | Metric thread | 
| Pitch | 1 mm | 
| Thread form | Fine pitch thread | 
| Thread design | Full thread | 
| Thread length (metric thread) | 90 mm | 
| Product class | A | 
| RoHS-compliant | Yes | 
 
 
 
