Fully threaded hexagonal bolt and fine thread
DIN 961 steel 10.9 zinc plated fine thread
SCR-DIN961-10.9-WS17-(A2K)-M10X1,25X25
Art.-no.
006741025
EAN 4052703290178
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 961, steel 10.9, galvanised, blue passivated (A2K)
The fine thread means
- Lower rise for increased self-locking power compared to a bolt with a standard thread
- Higher torque
- Larger bolt diameter for increased reliability
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1.25 |
Longueur (l1) | 25 mm |
Head height (k1) | 6.4 mm |
Standards | DIN 961 |
Matière | Steel |
Property class | 10.9 |
Finition | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |