Welcome to Würth Slowakia For trade customers only

Fully threaded hexagonal bolt and fine thread

DIN 961 steel 10.9 zinc plated fine thread
SCR-DIN961-10.9-WS24-(A2K)-M16X1,5X100

Art.-no. 0067416100
EAN 4045727626399

Price for selected packaging unit
Fully threaded hexagonal bolt and fine thread

Art.-no. 0067416100

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 961, steel 10.9, galvanised, blue passivated (A2K)

The fine thread means


  • Lower rise for increased self-locking power compared to a bolt with a standard thread

  • Higher torque

  • Larger bolt diameter for increased reliability
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M16 x 1.5

Länge (l1)

100 mm

Head height (k1)

10 mm

Standards

DIN 961

Werkstoff

Steel

Property class

10.9

Oberfläche

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS24

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information