Fully threaded hexagonal bolt and nut
ISO 4017 steel 6.8 zinc plated with nut
SCR-HEX-4017-W.NUT-4032-6.8-(A2K)-14X35
Art.-no.
412111435
EAN 4047376487420
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4017, steel 6.8, galvanised, blue passivated (A2K)
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M14 |
Länge (l1) | 35 mm |
Head height (k1) | 8.8 mm |
External drive (s1) | WS21 |
Normen | ISO 4017 |
Werkstoff | Steel |
Property class | 6.8 |
Oberfläche | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | With nut |
Product class | A |
RoHS-compliant | Yes |