Furniture castor, rotating
SWIVFRNCSTR-ROLL-PLA-SOFT-D25-70KG
Art.-no. 0683567045
EAN 4049557071022
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Soft tread for stone, wooden floors, tiles and other non-textile flooring
Product information
Datasheets(X)
![]() | |
Material | Steel / plastic |
Surface | Plain |
Colour | Black |
Load capacity | 70 kg |
Number of rolls | 2 PCS |
Roll width (L) | 25 mm |
Roll diameter (D) | 25 mm |
Height (H) | 36 mm |
Width (E) | 50 mm |
Adapter type | K |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
