Furniture hinge OBS 8, screw-on assembly
Single-joint hinge OBS 8 screw-on mounting
HNGE-POT-PREIN52/5,5MM-ZD-(NI)-D10MM
Art.-no. F150000001
EAN 4048539020089
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Single-joint hinge with robust plug connector
- Side adjustment -2 mm
- Height adjustment via slots +/-2 mm; to adjust the height, if necessary break off the two pins under the Euro screw
- Two cups are required for one hinge arm with twin application
- Suitable for primary structure and continuous construction
- Screw on cup F150000002, Press on cup F150000001
Product information
Datasheets(X)
Instructions
Attach the hinge arm with Euro screw head type B ∅ 9 mm
![]() | |
Cut depth | 13 mm |
Type of assembly | Press-in |
Drilling pattern | 52/5.5 mm |
Drill hole diameter | 35 mm |
Material | Die-cast zinc |
Surface | Nickel plated |
