Welcome to Würth Slowakia For trade customers only

G-fuse 5x20

EN 60127-2 slow-action, ceramic, w solv. 250V 5X20
FSE-G-CAAR-CE-EXTINGUIS-250V-8A-5X20

Art.-no. 0730778

EAN 4050642386990

Price for selected packaging unit
G-fuse 5x20

Art.-no. 0730778

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Microfuse EN 60127-2-5 slow, ceramic, with extinguishing agent 250V 5x20
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

5 mm

Length

20 mm

Max. current

8 A

Nominal voltage

250 V/AC

Colour

Transparent

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information