GEFU® thread-rolling screw with Taptite 2000® thread, hexagon head with collar and hexalobular drive (TXplus)
GEFU steel 10.9 zinc flake silver hexagon head TXP
SCR-HEX-TT2000-10.9-WS16-(ZFSHL)-M10X30
Art.-no. 0209831030
EAN 4050642313248
Register now and access more than 125,000 products
Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.
Benefits:
Cost savings
- Eliminates thread cutting
Non-cutting thread formation
Low rolling torques with greater thread flank overlap
- TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks
High clamping force
- Due to low rolling torques
High load-bearing capacity
- Due to large thread flank overlap
- Due to strain-hardened counter thread (nut thread)
Protection against loss (reduced likelihood of screw working loose)
- Play-free and self-locking thread seating
The formed thread corresponds to a standard metric thread
- Where necessary, the GEFU screw can be replaced with a metric screw.
The suitability of the GEFU for the application or component in question must be determined by preliminary testing!
GEFU (with strength class 10.9), nominal diameter < M6 => see art. 0209 83... (ZnNi - transparent)
Datasheets(X)
CAD data (available after login)
Examples of materials suitable for this type of non-cutting direct screwing are ductile materials such as steel (up to approx. 420 N/mm²), die-cast zinc, zinc, aluminium, copper, brass etc.
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 30 mm |
Collar diameter (d2) | 21.8 mm |
Head height (k1) | 9.2 mm |
External drive (s1) | WS16 |
Internal drive | TXP50 |
Guideline values for hole diameters | 9.4 mm |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Metric thread |
Collar/flange | Yes |
