GRIP nitrile disposable glove
PROTGLOV-NITRILE-GRIP-L
Art.-no. 0899470192
EAN 4068362126161
Register now and access more than 125,000 products
Impressively secure grip
- Special textured surface for excellent grip
- Secure grip even in damp and oily working environments
- Can be worn on either hand, as the textured surface is on both sides
Robust, durable and resistant
- Good resistance to oils, greases and numerous chemicals
- Very good mechanical resistance
- High resistance to tearing
Further advantages
- Eye-catching orange for good visibility
- In a practical disposable dispenser for easy and hygienic removal
- Powder-free
- Latex-free
Datasheets(X)
- Chemical industry
- Workshop activities
- Painting, varnishing and polishing work
- Electronics and computer industry
- Laboratory and research
- Cleaning and maintenance
- Product protection and printing industry
Colour | Orange |
Size | L |
Material | Nitrile |
Interior finish | Powder-free |
Standards | EN ISO 21420:2020, EN 374-1:2016+A1:2018, EN 374-5:2016 |
Category | III |
Length | 240 mm |
Material thickness | 0.24 mm |
Material thickness of finger (smooth) | 0.18 mm |
Material thickness of finger (textured) | 0.27 mm |
Material thickness of palm (textured) | 0.24 mm |
Material thickness of cuff (smooth) | 0.1 mm |
Tolerance, material thickness (+/-) | 0.03 mm |