Gear clamp with 2C handle
Gear clamp
GEARCCLAMP-300MM
Art.-no. 0714664300
EAN 4065233091856
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Manageable, extremely flexible-to-use screw clamp, even in confined spaces, with efficient, ergonomic handle
Fast and easy work
- Simple clamping using the clamping handle directly above the clamping rail
- Optimum adjustment to the material thanks to the smooth-running trapezoidal thread spindle with swivelling pressure plate
- Quick-release button to quickly adjust the sliding bar
Comfortable to use
- Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface
- High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses
- Quick attachment for good adaptation to the workpiece
Product information
Datasheets(X)
Max. clamping width | 300 mm |
Overhang (L1) | 60 mm |
Profile width (B) | 19 mm |
Profile thickness (L2) | 6 mm |