Welcome to Würth Slowakia For trade customers only

Gear clamp with 2C handle

Gear clamp
GEARCCLAMP-600MM

Art.-no. 0714664600

EAN 4065233086180

Price for selected packaging unit
Gear clamp with 2C handle

Art.-no. 0714664600

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Manageable, extremely flexible-to-use screw clamp, even in confined spaces, with efficient, ergonomic handle

Fast and easy work


  • Simple clamping using the clamping handle directly above the clamping rail

  • Optimum adjustment to the material thanks to the smooth-running trapezoidal thread spindle with swivelling pressure plate

  • Quick-release button to quickly adjust the sliding bar


Comfortable to use


  • Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface

  • High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses

  • Quick attachment for good adaptation to the workpiece
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. clamping width

600 mm

Overhang (L1)

60 mm

Profile width (B)

19 mm

Profile thickness (L2)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information