Glass door shoe
GLSDRSH-(F.DRCLSR-GTS620/630)-SILVR
Art.-no. 0688001913
EAN 4050641002778
Register now and access more than 125,000 products
- The glass saddle plate is used to mount the GTS 620/GTS 630 door closer on a tempered safety glass door
Please note the upper rebate space. Do not tighten the fixing screws too tightly, as this can cause the glass to spring out of place. The door closer is mounted directly on the glass saddle plate without a mounting plate.
Datasheets(X)
Inner doors made of tempered safety glass.
The glass saddle plate is clamped onto the glass door using two fixing screws.
![]() | |
Fire protection certified | No |
Suitable for type | GTS 620, GTS 630 |
Material | Aluminium |
Surface | Powder-coated |
Colour | White aluminium |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting |
Suitable for min./max. door closer size | 1-4 |
Type of assembly | Screw-on |
Min./max. grip range | 8-10 mm |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |
