Glow plug tool assortment 43 pieces, for BMW M8x1/M10x1
Glow plug tip removal set for BMW, 43 pieces
SET F REM. GLOW PLUG ELE. F. BMW 43PCS
Art.-no. 1952006680
EAN 4056807273631
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Practical tool set specifically for all current BMW models.
For removing broken glow plugs and cleaning the complete glow plug shaft
The complete set contains the following 3 modules:
- Module 1: Removing glow plugs if the drive hex is broken. Glow plug thread in the cylinder head is retained. (23 pieces, art. no. 1952006685)
- Module 2: Removing the tip of the glow plug if it has broken off. No damage to the glow plug mount in the cylinder head. (14 pieces, art. no. 1952006690)
- Module 3: Cleaning the complete glow plug shaft in the cylinder head. Correct preparation before fitting the glow plug. (6 pieces, art. no. 1952006695)
Notice
As an alternative to the complete set, all set components can also be selected in the form of 3 modules.
| Application list | ||
| Engine | thread | Sealing cone |
| B37 | M10x1.0 | 63° |
| B47 | M10x1.0 | 63° |
| B57 | M10x1.0 | 63° |
| M47 | M10x1.0 | 63° |
| M57 | M10x1.0 | 63° |
| M67 | M10x1.0 | 63° |
| N47 | M10x1.0 | 63° |
| N57 | M10x1.0 | 63° |
| W16 | M8x1.0 | 123° |
Product information
Datasheets(X)
Number of pieces in assortment/set | 43 |
Product weight (per item) | 6053.000 g |
Glow plug tool assortment 43 pieces, for BMW M8x1/M10x1 including:
1
x
Description:
Module no. 1 of the glow plug tool assortment for BMW, M8x1/M10x1.
Quantity:
1
x
1
x
Description:
Module no. 2 of the glow plug tool assortment for BMW, M8x1/M10x1.
Quantity:
1
x
1
x
Description:
Module no. 3 of the glow plug tool assortment for BMW, M8x1/M10x1.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).