Welcome to Würth Slowakia For trade customers only

Glow plug tool set 1.5-1.9-2.2-2.5 dCi engines, M10x1 Renault, Nissan 14 pieces

Glow plug removal set Renault/Nissan 14 pieces
SET FOR BROKEN GLOWPLUG RENAULT/NISSAN

Art.-no. 1952003240

EAN 4046777595178

Price for selected packaging unit
Glow plug tool set 1.5-1.9-2.2-2.5 dCi engines, M10x1 Renault, Nissan 14 pieces

Art.-no. 1952003240

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For simple removal of broken glow plugs and restoration of threads for new glow plugs.
  • Safe guidance for drilling and thread cutting thanks to vehicle-specific centring device

  • Self-centring drill bit and screw tap

  • Suitable for Renault, Nissan, M 10x1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

280 mm

Height

90 mm

Length

380 mm

Product weight (per item)

3370.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information