Grease nipple cap GPN 980 A without tab
Protective cap GPN 980 A
PROTCAP-GPN980/ 0103 A BLACK
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For protecting cone-type grease nipples in accordance with DIN EN 71412
For marking the lubrication point and for protecting the conical head.
The external wall is knurled for improved installation and removal.
Shape A: without tab
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 8.2 mm |
Height (h1) | 9 mm |
Other standard | GPN 980 |
Form | A |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
