Grease nipple cap GPN 980 B with tab
PROTCAP-GPN980/0203-B-BLACK
Art.-no. 0598981203
EAN 4064154103921
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For protecting cone grease nipples in accordance with DIN EN 71412
For marking the lubrication point and protecting the conical head.
Non-slip knurling of outer wall.
Type B: with lug
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 8.2 mm |
Height (h1) | 9 mm |
Strap length (N) | 12 mm |
Other standard | GPN 980 |
Form | B |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
