Grease nipple cap GPN 985 A
PROTCAP-GPN985/0100-A-YELLOW
Art.-no. 0598985100
EAN 4045727316870
Register now and access more than 125,000 products
For marking the lubrication point and for protecting the conical head.
The external wall is knurled for improved installation and removal.
Shape A: without tab
Datasheets(X)
![]() | |
Outer diameter (d1) | 12 mm |
Height (h1) | 12 mm |
Other standard | GPN 985 |
Form | A |
Material | LLDPE - Linear, low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
