Welcome to Würth Slowakia For trade customers only

Grease nipple cap GPN 985 A

Protective cap GPN 985 A
PROTCAP-GPN985/0101-A-RED

Art.-no. 0598986101
EAN 4038898548195

Price for selected packaging unit
Grease nipple cap GPN 985 A

Art.-no. 0598986101

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For protecting cone-type grease nipples in accordance with DIN EN 71412.

For marking the lubrication point and for protecting the conical head.


The external wall is knurled for improved installation and removal.


Shape A: without tab

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

12 mm

Height (h1)

12 mm

Other standard

GPN 985

Form

A

Material

LLDPE - Linear, low density polyethylene

Colour

Red

Min./max. temperature resistance

-40 to 70 °C

Max. short-term temperature resistance

90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information