Grease nipple caps GPN 985 B with tab
Protective cap GPN 985 B
PROTCAP-GPN985/0201-B-RED
Art.-no. 0598985201
EAN 4038898319078
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For protecting cone grease nipples in accordance with DIN EN 71412.
For marking the lubrication point and for protecting the conical head.
The external wall is knurled for improved installation and removal.
Shape B with tab (protection against loss)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 12 mm |
Height (h1) | 12 mm |
Strap length (N) | 29 mm |
Other standard | GPN 985 |
Form | B |
Material | LLDPE - Linear, low density polyethylene |
Colour | Red |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
