Grip cap GPN 210
Protective cap GPN 210
ECAP-GPN210-ZL-16X20-YELLOW
Art.-no. 059821016
EAN 4056808773024
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for protecting pipe ends, hoses and bolts. Free from plasticisers.
The inner sealing ridge ensures an optimal clamping fit and a good sealing function.
The ergonomically designed grip tab enables easy handling during installation and removal.
Product information
Datasheets(X)
![]() | |
Internal diameter (d2) | 16 mm |
Height (h1) | 36.5 mm |
Interior height (h2) | 20 mm |
Other standard | GPN 210 |
Material | EVA - Ethylene vinyl acetate |
Colour | Yellow |
RoHS-compliant | Yes |
Min./max. temperature resistance | -40 to 40 °C |
Max. short-term temperature resistance | 60 °C |
