Grip pencil tray OrgaAer
OrgaAer grip pencil tray
AY-PENTRAY-OFFICE-PLA-BLACK
Art.-no.
0684602836
EAN 4049557947211
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Installation dimensions: 392 mm
Non-slip, silent grip coating on base
Soft components sprayed on
No reduction of usable depth
Fits OrgaAer partial extension
Customised configuration
Tool-free mounting
Quick assembly and disassembly
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Colour | Jet black, similar to RAL 9005 |
Material | Plastic |
Surface | Plain |
Width (B) | 370 mm |
Height (H) | 30 mm |
Depth (T) | 478 mm |