Grip plug GPN 310
PLG-GPN310-G13-M12
Art.-no. 059831013
EAN 4049557723204
Register now and access more than 125,000 products
Time-saving:
handy grip section simplifies handling, installation and removal.
Versatile:
flexible ribs bridge greater gaps.
Datasheets(X)
![]() | |
Outer diameter (A) | 15.6 mm |
Min./max. shaft diameter (B/C) | 8-13 mm |
Insertion depth (G) | 5.5 mm |
Height (M) | 14.7 mm |
Other standard | GPN 310 |
Material | LDPE - Low density polyethylene |
Colour | Red |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
