Spring door closer, type A
DRCLSR-SPG-SIZE1-(ZN)
Art.-no. 0688001010
EAN 4061975348739
Register now and access more than 125,000 products
- The spring force is transferred via a closer arm, which glides on a roller, to the door
- When folding up the closer arm, the door can be used normally (without closing function)
Spring door closers are suitable for indoor use.
Datasheets(X)
For room doors, apartment entrance doors, arched doors, cellar doors, side entrance doors.
![]() | |
Fire protection certified | No |
Suitable for barrier-free construction according to DIN 18040 | No |
Suitable for max. door width | 750 mm |
DIN direction | DIN R/L |
Material | Steel |
Surface | Zinc plated |
Height | 98 mm |
Length of lever | 242 mm |
Min./max. door closer size | 1-1 |
Closing speed | Adjustable by spring tension |
Environmental Product Declaration | No |
Included in delivery | 1 x spring door closer incl. holding pin; 1 x roller for door leaf; 1 x clamping pin, 1 x installation instructions |
