Grip plug GPN 330
HNDLPLG-GPN330-L14
Art.-no. 059833014
EAN 4045727085912
Register now and access more than 125,000 products
The ribs lock into the thread and position the union nut at the end of the pipeline.
The handy grip section simplifies handling, installation and removal.
Flexible shank ribs bridge greater gaps.
Datasheets(X)
![]() | |
Outer diameter (A) | 16.3 mm |
Min./max. shaft diameter (B/C) | 8.4-14.3 mm |
Internal diameter (D) | 6.4 mm |
Insertion depth (G) | 5.5 mm |
Height without handle (H) | 4.1 mm |
Height (M) | 26.5 mm |
Other standard | GPN 330 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
