Grooved cylindrical pin with bevel
Grooved cylindrical pin with bevel, others
PIN-CYLGRVD-BVL-ISO8740-(A2C)-4X12
Art.-no. 0248120412
EAN 4038898554905
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l1) | 12 mm |
Standards | ISO 8740, DIN 1473 |
Material | Steel |
Surface | Zinc plated yellow |
