Welcome to Würth Slowakia For trade customers only

Grooved cylindrical pin with bevel

Grooved cylindrical pin with bevel, others
PIN-CYLGRVD-BVL-ISO8740-(A2C)-5X40

Art.-no. 0248120540

EAN 4038898556596

Price for selected packaging unit
Grooved cylindrical pin with bevel

Art.-no. 0248120540

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l1)

40 mm

Standards

ISO 8740, DIN 1473

Material

Steel

Surface

Zinc plated yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information