Grooved cylindrical pin with chamfer ISO 8740, A1 stainless steel
ISO 8740 stainless steel A1 with chamfer
PIN-CYLGRVD-BVL-ISO8740-A1-12X60
Art.-no.
0248141260
EAN 4053479849621
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 12 mm |
Länge (l1) | 60 mm |
Standards | ISO 8740 |
Werkstoff | Stainless steel A1 |
Oberfläche | Plain |
RoHS-compliant | Yes |