Welcome to Würth Slowakia For trade customers only

Grooved cylindrical pin with chamfer ISO 8740, A1 stainless steel

ISO 8740 stainless steel A1 with chamfer
PIN-CYLGRVD-BVL-ISO8740-A1-2X30

Art.-no. 0248140230

EAN 4053479861067

Price for selected packaging unit
Grooved cylindrical pin with chamfer ISO 8740, A1 stainless steel

Art.-no. 0248140230

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

2 mm

Length (l1)

30 mm

Standards

ISO 8740

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information