Grooved cylindrical pin with chamfer ISO 8740, A1 stainless steel
PIN-CYLGRVD-BVL-ISO8740-A1-4X12
Art.-no. 0248140412
EAN 4053479861388
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l1) | 12 mm |
Standards | ISO 8740 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
