Grooved cylindrical pin with chamfer ISO 8740, A1 stainless steel
ISO 8740 stainless steel A1 with chamfer
PIN-CYLGRVD-BVL-ISO8740-A1-6X50
Art.-no. 0248140650
EAN 4053479857121
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Nominal diameter (d) | 6 mm | 
| Length (l1) | 50 mm | 
| Standards | ISO 8740 | 
| Material | Stainless steel A1 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
 
 
 
