Welcome to Würth Slowakia For trade customers only

Grooved drive-stud ISO 8747 steel plain

ISO 8747 steel plain
STUD-DRIVGRVD-ISO8747-2,5X10

Art.-no. 0248802510

EAN 4024835526074

Price for selected packaging unit
Grooved drive-stud ISO 8747 steel plain

Art.-no. 0248802510

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l)

10 mm

Head diameter (dk)

4.6 mm

Chamfer length (c)

0.75 mm

Standards

ISO 8747

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information