Welcome to Würth Slowakia For trade customers only

Grooved drive-stud ISO 8747 steel plain

ISO 8747 steel plain
STUD-DRIVGRVD-ISO8747-2X6

Art.-no. 0248800206
EAN 4024835525602

Price for selected packaging unit
Grooved drive-stud ISO 8747 steel plain

Art.-no. 0248800206

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Nominal diameter (d1)

2 mm

Length (l)

6 mm

Head diameter (dk)

3.7 mm

Chamfer length (c)

0.6 mm

Standards

ISO 8747