Grooved drive-stud ISO 8747 steel plain
ISO 8747 steel plain
STUD-DRIVGRVD-ISO8747-2X8
Art.-no. 0248800208
EAN 4055375101483
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l) | 8 mm |
Head diameter (dk) | 3.7 mm |
Chamfer length (c) | 0.6 mm |
Standards | ISO 8747 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
